pias® drilling screw, countersunk head with AW drive
pias steel zinc plated countersunk head AW
SCR-DBIT-CS-AW20-(A3K)-4,2X25
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Drilling, threading, screwing-in - all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
AW drive system
- Optimal torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop).
- The use of impact screwdrivers is not permitted.
- Drilling screws must be attached perpendicular to the surface of the component.
Zinc-plated drilling screws may only be used where dampness is not to be expected. For fasteners with building authority approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Other standard | Company standard |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8.1 mm |
Head height (k1) | 3.1 mm |
Internal drive | AW20 |
Drill tip length (lp) | 3.7 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 3.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
RoHS-compliant | Yes |