ASSY® 3.0 yellow galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0 yellow galvanised Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 yellow galvanised Particle board screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 yellow galvanised Particle board screw

For universal use in shopfitting, interior fittings and carpentry.

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Coarse thread
  • Shape of tip: Tip with counter thread
  • Material: Hardened steel
  • Surface: Zinc plated yellow
  • Colour: Yellow
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Area of application: Roof, Element construction, Timber construction, Timber panel construction, Interior fitting, Structural woodwork, Universal
  • Approval: ETA-11/0190

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
017025025
5 mm 25 mm 9.6 mm 3.2 mm
500 pcs
017025055
5 mm 55 mm 9.6 mm 3.2 mm
250 pcs
017026080
6 mm 80 mm 12 mm 4.4 mm
100 pcs
017025040
5 mm 40 mm 9.6 mm 3.2 mm
500 pcs
017025020
5 mm 20 mm 9.6 mm 3.2 mm
500 pcs
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
Zinc-plated steel, yellow, full thread, countersunk milling pocket head, AW drive



Connects the wood instead of splitting it



Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.

Milling pockets – countersink anywhere!


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Less chips on the surface


End mill – the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional particle board screws

  • Coarse thread: 5.0-12.0 mm


AW drive — more power


  • Optimum transmission of forces

  • Excellent fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Mating thread — less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190