SMP adhesive sealant CLEAR
SMP adhesive sealant CLEAR - 1
SMP adhesive sealant CLEAR - 2

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant CLEAR

Crystal clear, elastic SMP-based structural adhesive and sealant

  • Contents: 290 ml
  • Container: Cartridge
  • Colour: Crystal clear
  • Chemical basis: Silane modified polymer
  • Min. skin-formation time: 10 min
  • Full curing speed/conditions: 2 mm/d / Depending on: coat thickness, substrate, temperature and humidity
  • Shore A hardness: 45
  • Min. tensile strength: 2.2 N/mm²
  • Min. combined tension and shear resistance: 2.5 N/mm²
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Shelf life from production/conditions: 18 Month / cool and dry storage area, 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes
  • Coating compatibility: Yes
  • Shelf life from production: 18 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0893237151
290 ml Cartridge Crystal clear Silane modified polymer
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
100% crystal clear


Ideal for visible seals/bonds.



Broad adhesive range


  • Excellent adhesion to virtually all substrates, even if slightly damp

  • Not corrosive to metals


Excellent mechanical properties


  • Absorbs dynamic movements

  • Permanently elastic after curing


Good stability



Can be painted over



Free of isocyanates, phthalates, solvents and silicone

Notice
  • Can be painted over using both acrylic and alkyd paint. With alkyd paint, drying can be delayed. Always test beforehand.

  • Not suitable as a glazing sealant or for expansion joints.

  • Not suitable for areas with permanent water load or for bonding aquariums.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!