Adhesive lubricant HHS® Lube
Adhesive lubricant HHS<SUP>®</SUP> Lube - 1
Adhesive lubricant HHS<SUP>®</SUP> Lube - 2
Adhesive lubricant HHS<SUP>®</SUP> Lube - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® Lube

EP long-life spray grease with a high protective factor against weathering and environmental influences

  • Chemical basis: Synthesis of fat and additives in hydrocarbon solvents
  • Oil basis: Synthetic / mineral oil combination
  • Colour: Opal green
  • Smell/fragrance: Characteristic
  • Density: 0.78 g/cm³
  • Min. temperature conditions: -25 °C
  • Max. temperature conditions: 150 °C
  • Max. short-term temperature resistance: 175 °C
  • Min. flashing point of active ingredient: 0 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Contents: 500 ml
  • Shelf life from production: 36 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Oil basis Colour Smell/fragrance Quantity PU
price/PU
08931065
Synthesis of fat and additives in hydrocarbon solvents Synthetic / mineral oil combination Opal green Characteristic
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
Low adhesion of dust and dirt


  • Ideal for open lubrication outdoors

  • Longer lubricating grease life

  • Outstanding sealing behaviour

  • Extends lubrication intervals


Resistant to salt water and spray water, weak acids and bases


  • Outstanding corrosion protection

  • Lubricant does not wash off

  • Resistant to oxidation


High pressure load of lubricated parts


  • EP (extreme pressure) additives for extremely high pressure resistance

  • Outstanding noise and vibration damping


Minimises wear and substance loss of lubricating points


  • Reduces friction temperature which extends the lubricating effect

  • Low wear


Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.