Mounting bracket
Mounting bracket - 1
Mounting bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting bracket

Rigid mounting bracket profile (complies with tech. guideline no. 20) with slots for adjustment and fixed holes for securing the window element in place.

  • Length: 58 mm
  • Width: 55 mm
  • Material thickness: 1.5 mm
  • Material: Steel
  • Surface: Sendzimir galvanized

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length 2 Length Width Material thickness Quantity PU
price/PU
047973320
70 mm 58 mm 55 mm 1.5 mm
047973321
120 mm 58 mm 55 mm 1.5 mm
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
Notice

During installation, always use a fastener in one of the provided fixed holes for securing the window element.



Take the properties of fasteners used into account (screw anchor W-SA, W-UR8, AMO III), e.g. edge clearances.


-> If the edge clearance is increased, the projection is reduced accordingly.