Door handle ST/A100
Door handle  ST/A100 - 1
Door handle  ST/A100 - 2
Door handle  ST/A100 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Door handle ST/A100

  • Suitable for: Aluminium doors, Glass doors, Wooden doors, Plastic doors
  • Material: Stainless steel, AISI 304
  • Gloss level: Matt
  • Diameter: 25 mm
  • Diameter of the base: 25 mm
  • Height of the base: 46 mm
  • DIN direction: DIN R/L
  • Angle: 90 Degree

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Dimension between axes Distance from centre of base to handle end Suitable for Quantity PU
price/PU
0687845008
600 mm 400 mm 100 mm Aluminium doors, Glass doors, Wooden doors, Plastic doors
1 pcs
0687845004
400 mm 300 mm 50 mm Aluminium doors, Glass doors, Wooden doors, Plastic doors
1 pcs
0687845006
500 mm 350 mm 75 mm Aluminium doors, Glass doors, Wooden doors, Plastic doors
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
End caps on rod pressed and milled


No impairment of looks



Fastening is individual or in pairs.

Notice

Fastening sets and interior door fittings must be ordered separately.

Specified dimensions not binding. Subject to technical changes!