Rust remover Rost-Off Plus
Rust remover Rost-Off Plus - 1
Rust remover Rost-Off Plus - 2
Rust remover Rost-Off Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost-Off Plus

High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 140 °C
  • Min. flashing point of active ingredient: 200 °C
  • Acid-free: Yes

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Kinematic oil basis viscosity Conditions for viscosity of oil basis Quantity PU
price/PU
0890300
5 l Canister 16.5 mm²/s at 40°C
1 pcs
08903001
20 l Canister 16.5 mm²/s at 40°C
1 pcs
0890200
0.3 l Aerosol can 16.5 mm²/s at 40°C
0890200004
400 ml 16 mm²/s
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
High capillary activity


Optimum creeping properties ensure outstanding rust penetration and extensive rust removal



Contains liquid, highly effective, organic molybdenum compound OMC2


  • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers

  • Friction is reduced

  • Excellent lubricating effect by smoothing the metal surface

  • Ensures permanent smooth running of connections


Corrosion protection additives for optimum protection


Provides lasting protection against further corrosion



Resin and acid-free



Silicone-free



Compatible with rubber and plastic