MIG/MAG welding system MM 350
MIG/MAG welding system MM 350 - 1
MIG/MAG welding system MM 350 - 2
MIG/MAG welding system MM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG welding system MM 350

Welding system with 4-roller wire feed unit for welding aluminium, steel and stainless steel welding wire

  • Nominal voltage: 400 V/AC
  • Weldable wires: Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm
  • Min./max. current: 25-350 A
  • ON time at max. current (40°C): 30 %
  • Switching stage: 2 x 12
  • Main fuse: 25A
  • Max. current: 350 A
  • Welding current at max. current (40°C): 160 A
  • Cable length: 5 m
  • Equipped wire diameter: 1 mm
  • Length: 830 mm
  • Weight of machine: 104 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Weldable wires Min./max. current ON time at max. current (40°C) Quantity PU
price/PU
5952352350
400 V/AC Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm 25-350 A 30 %
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
Flexible adjustment of welding current


Finely-adjustable switching mechanism using 2 x 12 level coarse/fine switches



Overload protection


Thermo control prevents overheating of machine.



Can be used for long periods


Fan cooling enables longer use



Always the correct current rating


Automatic control of welding current, post-purge gas flow and spot welding time



Automatic selection of wire feed


Wire feed automatically adjusts to the selected settings.



Convenient welding


Can be switched between 2/4-cycle spot welding

Notice

Guideline value for flow rate in l/min: Wire Ø x 10 = l/min



Hose pack must be converted from PTFE cores to process aluminium and stainless steel welding wires


  • Aluminium torch set 098430005

  • Stainless steel torch set 098430006

  • Stainless steel torch set 098430007

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.