Continuity tester Beeper Plus
Continuity tester Beeper Plus - 1
Continuity tester Beeper Plus - 2
Continuity tester Beeper Plus - 3
Continuity tester Beeper Plus - 4

For detailed information, other images and documents, please select individual articles from the following table.

Continuity tester Beeper Plus

For continuity testing of wires, fuses, light bulbs etc.

  • Min. voltage measuring range: 110 V/AC
  • Max. voltage measuring range: 300 V/AC
  • IP protection class: IP 20
  • EN standard: 61010
  • Number of rechargeable batteries/batteries: 3 PCS
  • Rechargeable battery/battery designation: Mignon AA
  • Rechargeable battery/battery permanently installed: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min. voltage measuring range Max. voltage measuring range IP protection class EN standard Quantity PU
price/PU
071553 315
110 V/AC 300 V/AC IP 20 61010
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
External voltage-proof to 300 V/a warning lamp comes on for safety.



Torch function with LED technology



Contact-free detection of voltage sources, hence no current flow required.



Display from 110 - 300 V alternating voltage



Testing with buzzer and can be used as a pocket torch at the same time



Test display via


  • Buzzer and LED (0–30 Ω)

  • Or LED pocket torch (0–250 Ω)
Proof of Performance

Tested to EN 61010/DIN VDE 0100-410/IEC 1010