Acrylic sealant Textured acrylic

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic sealant Textured acrylic

Particularly suitable for repairing cracks and damage in structured or textured plaster, both indoors and outdoors

  • Container: Cartridge
  • Contents: 310 ml
  • Fungicidal properties: No
  • Colour: White
  • Chemical basis: Acrylate dispersion
  • Density: 1.8 g/cm³
  • Continuous motion absorption: 5 %
  • Smell/fragrance: Odourless
  • Full curing speed: 0.5 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. skin-formation time: 5 min
  • Min. breaking elongation: 50 %
  • Breaking elongation conditions: for 2-mm film
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 28
  • Min./max. temperature resistance: -20 to 75 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Recoatable/Can be painted over: Yes
  • Surface pre-treatment required: On absorbent or porous surfaces
  • Ratio of ingredients: Mixing ratio of acrylic sealant to water = 1:1 to 1:5
  • Ultraviolet resistance: Yes
  • Coating compatibility: Yes
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at 10°C to 25°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Fungicidal properties Colour Quantity PU
price/PU
0892160500
Cartridge 310 ml No White
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
Fine-grain texture


An even grain texture is produced by adding high-quality quartz sand.



Can be painted over


Can be painted over with emulsion paints



Resistant to UV and ageing



Odourless

Notice

Attention:


Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.


Not suitable for bitumen, civil engineering and underwater joining, on silicate substrates or joints that can be walked or driven on.

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 25%

  • Tensile behaviour after immersion in water at 23°C (ductile): ≥ 25%

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.