Voltage protective glove
Voltage protective glove - 1
Voltage protective glove - 2
Voltage protective glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

Voltage protective glove

For working voltages up to 1000 V/AC

  • Length: 410 mm
  • Material thickness: 1 mm
  • Material: Natural latex
  • Colour: Red
  • EN standard: 61482-1-2
  • Category: III
  • Class: 0 - Operating voltage < 1000 volts
  • Utilisation voltage (AC voltage): 1000 V/AC
  • Utilisation voltage (DC voltage): 1500 V/DC
  • Testing voltage (AC voltage): 5000 V/AC
  • Testing voltage (DC voltage): 10000 V/DC

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Length Material thickness Material Quantity PU
price/PU
0899400929
9 410 mm 1 mm Natural latex
1 pcs
0899400930
10 410 mm 1 mm Natural latex
1 pcs
0899400931
11 410 mm 1 mm Natural latex
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
  • Good flexibility

  • Good sense of touch

  • Layer thickness according to the standard max. 1 + 0.6 mm

  • Supplied in a UV-resistant PE storage pouch

Resistant to acid, oil, ozone and cold temperatures (Category RC)



EN 60903



EN 61482-1+2


  • Level 1: 4 kA/0.5 s/300 mm

  • Level 2: 7 kA/0.5 s/300 mm