Flap fittings Kinvaro T 65
Flap fittings Kinvaro T 65 - 1
Flap fittings Kinvaro T 65 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flap fittings Kinvaro T 65

With integrated adjustable damping

  • Suitable for min./max. body height: 250-600 mm
  • Suitable for min./max. flap weight incl. handle: 0.6-7.4 kg
  • Minimum installation depth: 133 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. body height Suitable for min./max. flap weight incl. handle Minimum installation depth Quantity PU
price/PU
F151147682
250-600 mm 0.6-7.4 kg 133 mm
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
Spring-loaded opening mechanism


  • Especially comfortable, easy opening and closing of the flap

  • Minimal effort required


No need for furniture hinges in unit top



Safely holds flap in any position



Further units can be installed above



Front


  • Easy installation without tools

  • Direct 3D adjustment


Maintenance-free

Notice

Flap weights always including Handle

Dimensions subject to change. Subject to technical changes.