Metal insulation anchor W-MDD
Metal insulation anchor W-MDD - 1
Metal insulation anchor W-MDD - 2
Metal insulation anchor W-MDD - 3
Metal insulation anchor W-MDD - 4
Metal insulation anchor W-MDD - 5

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation anchor W-MDD

For mounting insulation panels in concrete

  • Anchor diameter: 9 mm
  • Disc diameter: 35 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Embedding depth (h nom): 40 mm
  • Centre-to-centre distance (a): 120 mm
  • Edge clearance (a r): 60 mm
  • Minimum component thickness (h min): 80 mm

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (t fix) Material Surface Quantity PU
price/PU
5921008080
80 mm 40 mm Steel Hot dip galvanized
250 pcs
5921008110
110 mm 70 mm Steel Hot dip galvanized
250 pcs
5921008140
140 mm 100 mm Steel Hot dip galvanized
250 pcs
5921008170
170 mm 130 mm Steel Hot dip galvanized
250 pcs
5921008200
200 mm 160 mm Steel Hot dip galvanized
250 pcs
5921008250
250 mm 210 mm Steel Hot dip galvanized
200 pcs
5921008300
300 mm 260 mm Steel Hot dip galvanized
200 pcs
5921018080
80 mm 50 mm Stainless steel A2
250 pcs
5921018110
110 mm 70 mm Stainless steel A2
250 pcs
5921018140
140 mm 100 mm Stainless steel A2
250 pcs
5921018170
170 mm 130 mm Stainless steel A2
250 pcs
5921018200
200 mm 160 mm Stainless steel A2
250 pcs
5921018250
250 mm 210 mm Stainless steel A2
200 pcs
5921018300
300 mm 260 mm Stainless steel A2
200 pcs
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
  • Permitted loads under exposure to fire R30; R60; R90; R120.

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation anchor.

  • Quick and secure mounting thanks to 2-part construction

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Surface of anchor head suitable for use as a plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.