Blank circular saw blade
Blank circular saw blade - 1
Blank circular saw blade - 2
Blank circular saw blade - 3
Blank circular saw blade - 4

For detailed information, other images and documents, please select individual articles from the following table.

Blank circular saw blade

For quick cutting when separating and blocking wood

  • Tooth shape: Alternating tooth
  • Side holes: Combi (2/7/42 - 2/9/46 - 2/10/60)

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x saw cutting width/main blade thickness x drill hole Number of teeth Max. rotation speed Material to be processed Quantity PU
price/PU
0611025241
250 x 3.2 / 2.2 x 30 mm 24 PCS 7600 U/min(rpm) Hardwood, Softwood
1 pcs
0611030281
300 x 3.2 / 2.2 x 30 mm 28 PCS 6400 U/min(rpm) Softwood, Hardwood
1 pcs
0611035321
350 x 3.5 / 2.5 x 30 mm 32 PCS 5500 U/min(rpm) Softwood, Hardwood
1 pcs
0611040361
400 x 3.5 / 2.5 x 30 mm 36 PCS 4800 U/min(rpm) Softwood, Hardwood
1 pcs
0611031281
315 x 3.2 / 2.2 x 30 mm 28 PCS 6000 U/min(rpm) Softwood, Hardwood
1 pcs
0611045321
450 x 4.0 / 2.8 x 30 mm 32 PCS 4200 U/min(rpm) Softwood, Hardwood
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
Tooth shape


Alternating tooth (AT)



Machine


On circular bench saws



Materials


Hard and soft wood



Design


Chip thickness limitation via deflectors.

Notice

Auxiliary hole 2/7/42 for Striebig/Reich machines. Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers. Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.