Metal cleaner 7063
Metal cleaner 7063 - 1
Metal cleaner 7063 - 2
Metal cleaner 7063 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal cleaner 7063

Special cleaner for pre-cleaning in connection with anaerobic adhesive applications such as screw and bearing locking, surface and pipe sealant

  • Contents: 500 ml
  • Smell/fragrance: Mild
  • Colour: Colourless
  • Chemical basis: Mix of organic solvents
  • Density/conditions: 0.729 g/cm³ / at 20°C
  • Min. flashing point: -21 °C
  • Silicone-free: Yes
  • AOX-free: Yes
  • VOC-free: No
  • Shelf life from production/conditions: 24 Month / at room temperature

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
price/PU
0890107063
500 ml Mild Colourless Mix of organic solvents
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
Excellent cleaning performance


  • Removes greases, oils, dust and other contaminants from metallic surfaces reliably and without leaving residues

  • Rapidly evaporating solvent, combined with a strong jet for optimally clean surfaces

  • Optimum preparation for bonding tasks


Can also be used to remove adhesive and sealant residues.

Notice

Metal Cleaner 7063 does not affect the curing speed and final strength of anaerobic adhesives; it merely ensures good adhesion and reliable curing thanks to a clean surface. Surfaces which are not clean or are only partially clean can have a negative impact on the performance of adhesives.



Excessive use should be avoided on painted surfaces, plastics and rubber. For delicate surfaces, check material compatibility in an inconspicuous location. Do not use on hot surfaces or in the vicinity of electrical contacts. Risk of ignition!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.