Light metal spirit level with magnet
Light metal spirit level with magnet - 1
Light metal spirit level with magnet - 2
Light metal spirit level with magnet - 3
Light metal spirit level with magnet - 4

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level with magnet

Extra-strong, stable light metal rectangular profile

  • Height: 30 mm
  • Width: 60 mm
  • Measuring accuracy (per length): 0.5 mm/m
  • Measuring accuracy for overhead measurements (per length): 0.75 mm/m
  • Degrees measuring accuracy: 0.029 degree
  • Degrees measuring accuracy for overhead measurements: 0.043 Degree

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Number of magnets Height Width Quantity PU
price/PU
0714644118
183 cm 4 PCS 30 mm 60 mm
1 pcs
0714644110
100 cm 4 PCS 30 mm 60 mm
1 pcs
0714644112
122 cm 4 PCS 30 mm 60 mm
1 pcs
0714644108
80 cm 2 PCS 30 mm 60 mm
1 pcs
0714644106
61 cm 2 PCS 30 mm 60 mm
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
Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Very strong magnets, non-slip on metallic surfaces


Rare earth magnets



Very smooth, easy-clean surface


Red electrostatic powder coating



Extremely high accuracy even for overhead measurements


Two milled measuring surfaces (up to 120 cm)



Transfer of measuring levels flush with workpiece


Easily removable, shock-absorbing end caps



No cumbersome rotation of the spirit level to read the vertical level


Two vertical levels