Spigot hinge, 3-part

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spigot hinge, 3-part

With plastic plain bearing for excellent running properties.

  • Material: Steel
  • DIN direction: DIN R/L
  • Min. flashover strength: 16 mm
  • Sliding bearing: Yes
  • Safety catch: No

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Roll diameter Load capacity with 2 hinges Roll height Quantity PU
price/PU
0686330241
Zinc plated yellow 16 mm 60 kg 62 mm
40 pcs
0686330141
Zinc plated 16 mm 60 kg 62 mm
40 pcs
0686330161
Zinc plated 20 mm 100 kg 83 mm
20 pcs
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
Specified dimensions not binding. Subject to technical changes.

Specified dimensions not binding. Subject to technical changes.