VARIFIX® channel nut - C2C
VARIFIX<SUP>® </SUP>channel nut - C2C - 1
VARIFIX<SUP>® </SUP>channel nut - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® channel nut - C2C

Also suitable for mounting rails with toothing

  • Width: 20 mm
  • Length: 35 mm
  • Thickness: 6 mm
  • Surface: Zinc plated
  • Material: Steel

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for mounting rail Thread type x nominal diameter Product weight (per item) Width Quantity PU
price/PU
0862064010
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 86 mm, 41 x 128 mm M10 27 g 20 mm
100 pcs
0862064008
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm M8 29 g 20 mm
100 pcs
0862064012
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm M12 27 g 20 mm
100 pcs
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
Type of fastening


  • Slip-resistant or shear/projecting joint connection with hexagon screw, threaded piece or rod (4.6), washer and nut

  • Form-fitting, slip-resistant or shear/projecting joint connection