Cordless application gun AKP 12-A-330

For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun AKP 12-A-330

Highly practical 12 V application gun, suitable for low to medium-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags.

  • Type of rechargeable battery/battery: Li-lon
  • Nominal voltage: 12 V/DC
  • Number of rechargeable batteries/batteries: 1 PCS
  • Rechargeable battery/battery capacity: 3 Ah
  • Idle speed: 25 mm/s
  • Pressing force: 1780 N
  • Weight of machine with rechargeable battery: 2.1 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of rechargeable battery/battery Nominal voltage Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Quantity PU
price/PU
57002021
Li-lon 12 V/DC 1 PCS 3 Ah
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
High pressing force and long operating time per battery charge


Powerful 12-V/3.0-Ah Li-ion battery



Avoids engine blockages with hardened material


Durable metal gearing as well as overload protection



Expandable with conversion kits


For 310-ml cartridges as standard. Also suitable for 400 ml and 600 ml bags thanks to additional accessories.



No dripping of the sealant/adhesive


Automatic return of gear rod



Speed regulation


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



Charge status display on the battery


The charge status of the battery is visible at all times.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.