Bi-metal saw blade HSS
Bi-metal saw blade HSS - 1
Bi-metal saw blade HSS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bi-metal saw blade HSS

No saw blade offers more cutting performance and flexibility.

  • Max. material thickness: 2 mm
  • Length: 300 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Teeth per unit of length Min./max. teeth per unit of length Width Thickness Quantity PU
price/PU
060330113
18-32 PCS/Inch 13 mm 0.65 mm
060330013
24 PCS/Inch 12.5 mm 0.63 mm
0603300133
32 PCS/Inch 12.5 mm 0.63 mm
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
Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back.



Tooth edges of fully hardened material make for unbeatable cutting performance and service life.



Work faster, longer and more economically with only one saw blade.



Normal toothing


  • More profitability

  • More safety

  • High cutting performance

  • Prolonged service life


Progressive toothing


  • Universally used

  • High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.

  • Low tooth pitch in remaining cutting area for high cutting performance.