Ratchet combination wrench
Ratchet combination wrench - 1
Ratchet combination wrench - 2
Ratchet combination wrench - 3
Ratchet combination wrench - 4
Ratchet combination wrench - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench

Flexible ratchet head provides greater free space for fingers or for negotiating obstacles

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Thickness of jaw Width of jaws (outside) Ring thickness Quantity PU
price/PU
071426309
9 mm 4.6 mm 18.8 mm 6.9 mm
071426308
8 mm 4.3 mm 16.7 mm 6.5 mm
071426310
10 mm 5 mm 20.9 mm 7.3 mm
071426311
11 mm 5.4 mm 23 mm 7.7 mm
071426312
12 mm 5.8 mm 25.1 mm 8.2 mm
071426313
13 mm 6.1 mm 27.2 mm 8.6 mm
071426314
14 mm 6.4 mm 29.3 mm 9 mm
071426315
15 mm 6.9 mm 31.3 mm 9.4 mm
071426316
16 mm 7.2 mm 33.4 mm 9.9 mm
071426317
17 mm 7.6 mm 35.5 mm 10.3 mm
071426318
18 mm 8 mm 37.6 mm 10.7 mm
071426319
19 mm 8.6 mm 39.7 mm 11.2 mm
071426321
21 mm 9 mm 46 mm 13 mm
071426322
22 mm 9 mm 46 mm 13 mm
071426324
24 mm 10 mm 52.3 mm 14.5 mm
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
  • Very rugged, strong ratchets for high tightening torques

  • Design: Metric

  • Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth

  • Standard: Max. Torque according to DIN 899

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.