Lock latch

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lock latch

Straight, depressed centre and lockable

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Base plate length Base plate width Material Quantity PU
price/PU
0688401838
Straight, With loop 140 mm 56 mm Steel
10 pcs
0688401840
Straight, With loop 160 mm 65 mm Steel
5 pcs
0688401842
Straight, With loop 180 mm 65 mm Steel
5 pcs
0688401854
Cranked, With locking plate 100 mm 50 mm Steel
5 pcs
0688401856
Cranked, With locking plate 120 mm 56 mm Steel
5 pcs
0688401834
Straight, With loop 100 mm 50 mm Steel
10 pcs
0688401836
Straight, With loop 120 mm 56 mm Steel
10 pcs
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
Notice

For mounting on wooden surfaces, up to A = 140 mm, e.g. ASSY countersunk screws with 4 mm diameter and up to A = 180 mm ASSY countersunk screws with 5 mm diameter, can be used.

Specified dimensions not binding. Subject to technical changes!