Guide rail

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Guide rail

For roller shutter system, vertical installation box

  • Material: Aluminium
  • Surface: Anodised

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min. cabinet height Max. cabinet height Material Quantity PU
price/PU
0684903102
Silver coloured 1000 mm 1500 mm Aluminium
1 pcs
0684903114
Stainless steel F9 1000 mm 1500 mm Aluminium
1 pcs
0684903117
Stainless steel F9 600 mm 1000 mm Aluminium
1 pcs
0684903118
Stainless steel F9 1000 mm 1500 mm Aluminium
1 pcs
0684903101
Silver coloured 600 mm 1000 mm Aluminium
1 pcs
0684903105
Silver coloured 600 mm 1000 mm Aluminium
1 pcs
0684903106
Silver coloured 1000 mm 1500 mm Aluminium
1 pcs
0684903113
Stainless steel F9 600 mm 1000 mm Aluminium
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
Easy to install on the front edges of cabinet sides


Simply push on and screw in place



For a side panel thickness of 19 mm, the joint profile is 2.5 mm

Notice

Delivery time approx. 10 working days

Specified dimensions not binding. Subject to technical changes!