Thin-walled heat-shrink hose
Thin-walled heat-shrink hose - 1
Thin-walled heat-shrink hose - 2
Thin-walled heat-shrink hose - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose

Shrink rate 2:1 without internal adhesive

  • Dielectric strength: 20 kV/mm
  • Min./max. shrinkage temperature: 90 to 200 °C
  • Min./max. temperature conditions: -55 to 135 °C
  • Material: Polyolefin
  • Flame-retardant: Yes

See product details

Available in 72 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Diameter Diameter (shrunk) Sleeve-wall thickness when shrunk Quantity PU
price/PU
0771750001
Black 1.6 mm 0.8 mm 0.36 mm
10 m
0771750002
Black 2.4 mm 1.2 mm 0.43 mm
10 m
0771750003
Black 3.2 mm 1.6 mm 0.43 mm
10 m
0771750005
Black 6.4 mm 3.2 mm 0.56 mm
5 m
0771750006
Black 9.5 mm 4.8 mm 0.56 mm
5 m
0771750004
Black 4.8 mm 2.4 mm 0.43 mm
10 m
0771750008
Black 19 mm 9.5 mm 0.69 mm
5 m
0771750009
Black 25.4 mm 12.7 mm 0.76 mm
5 m
0771750007
Black 12.7 mm 6.4 mm 0.56 mm
5 m
0771750011
Blue 1.6 mm 0.8 mm 0.36 mm
10 m
0771750012
Blue 2.4 mm 1.2 mm 0.43 mm
10 m
0771750013
Blue 3.2 mm 1.6 mm 0.43 mm
10 m
0771750014
Blue 4.8 mm 2.4 mm 0.43 mm
10 m
0771750015
Blue 6.4 mm 3.2 mm 0.56 mm
5 m
0771750016
Blue 9.5 mm 4.8 mm 0.56 mm
5 m
0771750017
Blue 12.7 mm 6.4 mm 0.56 mm
5 m
0771750018
Blue 19 mm 9.5 mm 0.69 mm
5 m
0771750019
Blue 25.4 mm 12.7 mm 0.76 mm
5 m
0771750021
Red 1.6 mm 0.8 mm 0.36 mm
10 m
0771750031
Yellow 1.6 mm 0.8 mm 0.36 mm
10 m
0771750041
White 1.6 mm 0.8 mm 0.36 mm
10 m
0771750051
Green, Yellow 1.6 mm 0.8 mm 0.36 mm
10 m
0771750061
Green 1.6 mm 0.8 mm 0.36 mm
10 m
0771750071
Orange 1.6 mm 0.8 mm 0.36 mm
10 m
0771750022
Red 2.4 mm 1.2 mm 0.43 mm
10 m
0771750032
Yellow 2.4 mm 1.2 mm 0.43 mm
10 m
0771750042
White 2.4 mm 1.2 mm 0.43 mm
10 m
0771750052
Green, Yellow 2.4 mm 1.2 mm 0.43 mm
10 m
0771750062
Green 2.4 mm 1.2 mm 0.43 mm
10 m
0771750072
Orange 2.4 mm 1.2 mm 0.43 mm
10 m
0771750023
Red 3.2 mm 1.6 mm 0.43 mm
10 m
0771750033
Yellow 3.2 mm 1.6 mm 0.43 mm
10 m
0771750043
White 3.2 mm 1.6 mm 0.43 mm
10 m
0771750053
Green, Yellow 3.2 mm 1.6 mm 0.43 mm
10 m
0771750063
Green 3.2 mm 1.6 mm 0.43 mm
10 m
0771750073
Orange 3.2 mm 1.6 mm 0.43 mm
10 m
0771750024
Red 4.8 mm 2.4 mm 0.43 mm
10 m
0771750034
Yellow 4.8 mm 2.4 mm 0.43 mm
10 m
0771750044
White 4.8 mm 2.4 mm 0.43 mm
10 m
0771750054
Green, Yellow 4.8 mm 2.4 mm 0.43 mm
10 m
0771750064
Green 4.8 mm 2.4 mm 0.43 mm
10 m
0771750074
Orange 4.8 mm 2.4 mm 0.43 mm
10 m
0771750025
Red 6.4 mm 3.2 mm 0.56 mm
5 m
0771750035
Yellow 6.4 mm 3.2 mm 0.56 mm
5 m
0771750045
White 6.4 mm 3.2 mm 0.56 mm
5 m
0771750055
Green, Yellow 6.4 mm 3.2 mm 0.56 mm
5 m
0771750065
Green 6.4 mm 3.2 mm 0.56 mm
5 m
0771750075
Orange 6.4 mm 3.2 mm 0.56 mm
5 m
0771750026
Red 9.5 mm 4.8 mm 0.56 mm
5 m
0771750036
Yellow 9.5 mm 4.8 mm 0.56 mm
5 m
0771750046
White 9.5 mm 4.8 mm 0.56 mm
5 m
0771750056
Green, Yellow 9.5 mm 4.8 mm 0.56 mm
5 m
0771750066
Green 9.5 mm 4.8 mm 0.56 mm
5 m
0771750076
Orange 9.5 mm 4.8 mm 0.56 mm
5 m
0771750027
Red 12.7 mm 6.4 mm 0.56 mm
5 m
0771750037
Yellow 12.7 mm 6.4 mm 0.56 mm
5 m
0771750047
White 12.7 mm 6.4 mm 0.56 mm
5 m
0771750057
Green, Yellow 12.7 mm 6.4 mm 0.56 mm
5 m
0771750067
Green 12.7 mm 6.4 mm 0.56 mm
5 m
0771750077
Orange 12.7 mm 6.4 mm 0.56 mm
5 m
0771750028
Red 19 mm 9.5 mm 0.69 mm
5 m
0771750038
Yellow 19 mm 9.5 mm 0.69 mm
5 m
0771750048
White 19 mm 9.5 mm 0.69 mm
5 m
0771750058
Green, Yellow 19 mm 9.5 mm 0.69 mm
5 m
0771750068
Green 19 mm 9.5 mm 0.69 mm
5 m
0771750078
Orange 19 mm 9.5 mm 0.69 mm
5 m
0771750029
Red 25.4 mm 12.7 mm 0.76 mm
5 m
0771750039
Yellow 25.4 mm 12.7 mm 0.76 mm
5 m
0771750049
White 25.4 mm 12.7 mm 0.76 mm
5 m
0771750059
Green, Yellow 25.4 mm 12.7 mm 0.76 mm
5 m
0771750069
Green 25.4 mm 12.7 mm 0.76 mm
5 m
0771750079
Orange 25.4 mm 12.7 mm 0.76 mm
5 m
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
  • Dispenser: 175 x 165 x 35 mm
Proof of Performance

UL 224