TIOMOS Impresso 160 concealed hinge
TIOMOS Impresso 160 concealed hinge - 1
TIOMOS Impresso 160 concealed hinge - 2
TIOMOS Impresso 160 concealed hinge - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS Impresso 160 concealed hinge

With integrated finger protection, no opening has a diameter larger than 7 mm

  • Type of assembly: Toolless

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F017139435
Full support mm Yes Yes
F017139436
Supported 3 mm Yes Yes
F017139437
Half support 9.5 mm Yes Yes
F017139520
Full support mm Yes Yes
F017139521
Supported 3 mm Yes Yes
F017139522
Half support 9.5 mm Yes Yes
F034139406
Full support mm No Yes
F034139407
Supported 3 mm No Yes
F034139408
Half support 9.5 mm No Yes
F034139491
Full support mm No Yes
F034139492
Supported 3 mm No Yes
F034139493
Half support 9.5 mm No Yes
F035139463
Full support mm No No
F035139464
Supported 3 mm No No
F035139465
Half support 9.5 mm No No
F035139548
Full support mm No No
F035139549
Supported 3 mm No No
F035139550
Half support 9.5 mm No No
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
Tool-free fitting



Easy depth adjustment thanks to threaded screw



Available in 3 different versions


  • With integrated damping (3 adjustable damping levels)

  • Without integrated damping

  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes.