Fire-retardant mortar
Fire-retardant mortar - 1
Fire-retardant mortar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant mortar

For medium to large ducts with option of reconfiguration at a later stage if retrofitting wedges are used

  • Fire resistance rating: S90, S120
  • Colour: Grey
  • Max. processing time: 60 min
  • Shelf life from production: 12 Month
  • Min. processing temperature: 5 °C
  • Conditions to maintain shelf life from production: cool and dry storage area
  • Viscosity/consistency: Powder
  • Max. moulded density: 1.06 kg/dm³
  • Min. moulded density: 1.04 kg/dm³
  • Min. compressive strength: 2.5 N/mm²
  • Min. flexural strength: 0.8 N/mm²
  • Max. flexural strength: 1.5 N/mm²
  • Chemical basis: Cement and mineral additives
  • Max. compressive strength: 5 N/mm²
  • Smell/fragrance: Odourless
  • DIN: 4102-9

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Container Ratio of ingredients Fire resistance rating Quantity PU
price/PU
0893302
10 kg Bucket 3 l water for 10 kg S90, S120
1 pcs
089330220
20 kg Sack 6 l water for 20 kg S90, S120
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
  • Seals against fire and combustion gases

  • Temperature-reducing

  • Partitions rooms

  • Resistant to spray

  • Resistant extinguishing water jets

  • Does not cause corrosion to steel braces in reinforced concrete

  • Neutral to PVC cables

  • Suitable for pumping and for manual installation

  • Resistant to ageing

  • Neutral to tissue

  • Free of toxic materials and materials harmful to the skin or the environment

  • High yield

  • Good durability, therefore less formwork expense

  • Very good adhesion to the underlying surface on steel, concrete and masonry
  • Wall and ceiling ducts S120 Z-19.15-812

  • Wall and ceiling openings S90 Z-19.15-1333