Espagnolette lock MS 5000

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Espagnolette lock MS 5000

Combination option of turning knob and interchangeable core

  • Version: Left/right
  • Type of assembly: Screw-on
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • 6 and 8-mm swivel bar possible: Yes
  • Combination system: Yes
  • Berlin key lock system: Possible
  • Cylinder diameter: 18 mm
  • 18 to 21-mm bore dimension possible: Yes

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Backset Suitable for door thickness Version Type of assembly Quantity PU
price/PU
0683532401
19 mm Left/right Screw-on
1 pcs
0683532402
25 mm Left/right Screw-on
1 pcs
0683532404
15 mm 19 mm Left/right Screw-on
1 pcs
0683532405
15 mm 25 mm Left/right Screw-on
1 pcs
0683532407
20 mm 19 mm Left/right Screw-on
1 pcs
0683532408
20 mm 25 mm Left/right Screw-on
1 pcs
0683532410
25 mm 19 mm Left/right Screw-on
1 pcs
0683532411
25 mm 25 mm Left/right Screw-on
1 pcs
0683532413
30 mm 19 mm Left/right Screw-on
1 pcs
0683532414
30 mm 25 mm Left/right Screw-on
1 pcs
0683532421
25 mm 19 mm Left/right Screw-on
20 pcs