Ratchet combination wrench set
Ratchet combination wrench set - 1
Ratchet combination wrench set - 2
Ratchet combination wrench set - 3
Ratchet combination wrench set - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set

6 pieces. Flexible ratchet head provides greater freedom for fingers and for overcoming obstacles.

  • Number of pieces in assortment/set: 6 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Quantity PU
price/PU
071426350
6 PCS
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
Very rugged, strong ratchets for high tightening torques


  • Design: Metric

  • Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth

  • Standard: Max. torque in line with DIN 899

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.