Workshop cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Workshop cleaner

Powerful, environmentally friendly cleaner in the neutral pH range with extremely high dirt removal power for floors, machinery and plants.

  • Chemical basis: Fatty alcohols
  • Colour: Green
  • pH-neutral: Yes
  • pH value: 8.5
  • Conditions for pH value: at 20°C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Density Container Quantity PU
price/PU
0893124
5 l Fruity 1.035 g/cm³ Canister
1 pcs
08931241
20 l Lemon 1.022 g/cm³ Canister
1 pcs
08931242
60 l Fruity Plastic barrel
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
Dirt is penetrated


Oily/greasy dirt is not emulsified, but is penetrated and separated.



Environmentally friendly


  • Biodegradable to > 95%

  • Does not contain organic solvents

  • No phosphates or phosphate compounds

  • No mobilisation of heavy metals in water

  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105


Especially gentle on the skin


pH value: 8.5



Free of AOX and silicone



Can be used on all conventional surfaces

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.