Starlock Plus saw blade, single tooth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Starlock Plus saw blade, single tooth

The all-rounder on the construction site for rough separating and immersion cuts

  • Material: Bimetal
  • Adapter type: Starlock Plus
  • Saw blade design: Single toothed (regular)
  • Suitable machines: Starlock plus, Starlock max, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cutting depth Cutting width Material to be processed Material Quantity PU
price/PU
0696122410
60 mm 32 mm Thin sheet steel, Wood with metal, Softwood, Hardwood, Coated chipboard, Veneered chipboard, Chipboard (raw) Bimetal
1 pcs
0696122411
50 mm 65 mm Fibreglass, Gypsum plasterboard, GRP, Thin sheet steel, Wood with metal, Softwood, Hardwood, Coated chipboard, Veneered chipboard, Chipboard (raw) Bimetal
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
Precise, clean immersion cutting


The slightly curved "clean cut" toothed blade enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (STARLOCK)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.