Suspension rail
Suspension rail - 1
Suspension rail - 2
Suspension rail - 3
Suspension rail - 4
Suspension rail - 5
Suspension rail - 6
Suspension rail - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Suspension rail

For cabinet hanger SH

  • Material: Steel
  • Surface: Zinc plated
  • Height: 28.5 mm
  • Width: 5.5 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Hole distance Suitable for cabinet hanger Material Quantity PU
price/PU
F155145208
125 mm 32 mm SH 64 Steel
30 pcs
F155145209
58 mm 32 mm SH 26, SH 40 Steel
30 pcs
F155146852
2500 mm 25 mm SH 26, SH 40, SH 64 Steel
10 pcs
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
Secure wall mount


Built-in lift lock in conjunction with cabinet hanger SH-64

Notice

Check the sizes of the rails first! Deviations in the individual sizes of up to 0.5 mm are permissible.

Specified dimensions not binding. Subject to technical changes.