Flap fitting Kinvaro T 71
Flap fitting  Kinvaro T 71 - 1
Flap fitting  Kinvaro T 71 - 2
Flap fitting  Kinvaro T 71 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flap fitting Kinvaro T 71

With integrated adjustable damping

  • Suitable for min./max. body height: 300-600 mm
  • Suitable for min./max. flap weight incl. handle: 1.4-8.5 kg
  • Minimum installation depth: 147 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. body height Suitable for min./max. flap weight incl. handle Minimum installation depth Quantity PU
price/PU
F151147696
300-600 mm 1.4-8.5 kg 147 mm
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
Exceptionally easy to open with a spring-loaded opening mechanism


  • Flaps are easy to open and close

  • Minimal effort required


No need for furniture hinges in unit top



Quicker to install



Safely holds flap in any position



Further units can be installed above



Large application area for large to extra large flaps


  • Flap width 300‒1200 mm

  • Flap height 300‒600 mm

  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.

  • For a wide range of flap materials and weights, such as wood, MDF, glass with a wide aluminium or wood frame.


Front installed easily and without tools



Direct 3D front adjustment



Maintenance-free



Opening angle 100°