Dustpans
Dustpans - 1
Dustpans - 2
Dustpans - 3
Dustpans - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Dustpans

Solid, robust dustpan

  • Material: PP - Polypropylene
  • Material of the grip handle: Polypropylene
  • Length: 330 mm
  • Width: 295 mm
  • Height: 100 mm
  • Min./max. temperature conditions: -20 to 100 °C
  • Min./max. temperature conditions foodstuffs: -20 to 100 °C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Material of the handle Material Material of the grip handle Quantity PU
price/PU
G90556602
Green Polypropylene PP - Polypropylene Polypropylene
G90556604
Red Polypropylene PP - Polypropylene Polypropylene
G90556606
Yellow Polypropylene PP - Polypropylene Polypropylene
G90556603
Blue Polypropylene PP - Polypropylene Polypropylene
G90556605
White PP - Polypropylene Polypropylene
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
Safety data sheet
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
Higher rear panel


For safely transporting waste



Comfort grip


Fixed points below the handle ensure a firm hold



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Hygienic design for easy cleaning and maintenance


  • Rounded corners simplify cleaning

  • Dishwasher-safe (to max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully dyed and available in 5 different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.