LED flexible strip
LED flexible strip - 1
LED flexible strip - 2
LED flexible strip - 3
LED flexible strip - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED flexible strip

Reusable and flexible LED light strip.

  • Lamp type: LED
  • Nominal voltage: 12 V/DC
  • Type of assembly: Fit with adhesive
  • Material: Plastic
  • Conditions for power rating: Per metre
  • Length: 5 m
  • Height: 2.4 mm
  • Connection type: Plug-in system LED A
  • Cable length: 270 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 30000 h
  • Conditions for luminous flux: per metre

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Number of LEDs Colour of light Colour temperature Quantity PU
price/PU
0976501100
4.8 W 300 PCS Warm white (WW) 3000 K
1 pcs
0976501101
4.8 W 300 PCS Cold white (CW) 6500 K
1 pcs
0976501103
7.2 W 150 PCS Warm white (WW) 3000 K
1 pcs
0976501104
7.2 W 150 PCS Cold white (CW) 6500 K
1 pcs
0976501122
4.8 W 300 PCS Blue
1 pcs
0976501131
7.2 W 150 PCS Red
1 pcs
0976501132
7.2 W 150 PCS Blue
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
No silicon sheath



Separate connection cable



Adhesive strip on the rear side for easy installation



Indirect lighting

Dimensions subject to change. Subject to technical changes!