Multi high-strength adhesive
Multi high-strength adhesive - 1
Multi high-strength adhesive - 2
Multi high-strength adhesive - 3
Multi high-strength adhesive - 4
Multi high-strength adhesive - 5

For detailed information, other images and documents, please select individual articles from the following table.

Multi high-strength adhesive

Very fast, high-strength adhesive

  • Chemical basis: Polyurethane
  • Colour: Beige
  • Density/conditions: 1,52 g/cm³ / at 20°C, EN 542
  • Full curing speed/conditions: 2,5 mm/d / 20°C and 50% relative humidity
  • Min. dry skin-formation time/conditions: 5 min / at 20°C and 50% relative humidity
  • Min./max. processing temperature: 7 to 30 °C
  • Min./max. temperature resistance: -30 to 110 °C
  • Shelf life from production: 24 Month
  • Container: Cartridge
  • Weight of content: 470 g
  • Contents: 310 ml
  • Silicone-free: Yes
  • Resistance against: Aging, Weather
  • Additional articles: Cartridge gun, art. prefix no. 0891...

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density/condi... Full curing speed/conditions Quantity PU
price/PU
0893100110
Polyurethane Beige 1,52 g/cm³ / at 20°C, EN 542 2,5 mm/d / 20°C and 50% relative humidity
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
High-strength bonding


  • Very high adhesive strength

  • Viscoplastic adhesive with low foaming behaviour


Hardens quickly


Quick reaction time with high initial strength after just 15 minutes.



Special adhesive range


Very good adhesion to a wide range of substrates, such as marble, synthetic stone, etc.



Can be sanded and painted over



Resistant to weathering and ageing

  • Tested adhesion for "lost formwork elements"* by MPA Braunschweig. Test number: 5131/2446-a

  • Proven water resistance D4 in accordance with DIN/EN 204 by IfT Rosenheim. Test number: 55524676

  • Heat resistance to WATT 91 tested by ift Rosenheim. Test number: 55534457


*Lost formwork elements: The wood cement flat-pressed panels are used in building construction for ring beam formwork, ceiling edge formwork and lintel formwork. The formwork is encapsulated in concrete and remains in the element, which is why they are called "lost formwork".

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.