Window installation tool set
Window installation tool set - 1
Window installation tool set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window installation tool set

For the fast and simple assembly of windows and doors

  • Min./max. spreading height: 10-21 mm
  • Length: 360 mm
  • Spreading range: 21 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. spreading height Length Spreading range Quantity PU
price/PU
071567 120
10-21 mm 360 mm 21 mm
2 pcs
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
  • Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.

  • The smooth surface of the metal plates means the window can still be aligned after bracing.

  • Handle made from 2-component plastic

  • Flexible shank between handle and metal plates

  • Can be used even in tight spaces