Bottom bracket latch, anti-bug
Bottom bracket latch, anti-bug - 1
Bottom bracket latch, anti-bug - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bottom bracket latch, anti-bug

No need for drilling or screwing into panel frame

  • Length 2: 7 mm
  • Length: 39 mm
  • Width: 7 mm

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Crank Length 2 Length Width Quantity PU
price/PU
0687401105
5 mm 7 mm 39 mm 7 mm
1 pcs
0687401106
6 mm 7 mm 39 mm 7 mm
1 pcs
0687401107
7 mm 7 mm 39 mm 7 mm
1 pcs
0687401108
8 mm 7 mm 39 mm 7 mm
1 pcs
0687401111
11 mm 7 mm 39 mm 7 mm
1 pcs
0687401110
10 mm 7 mm 39 mm 7 mm
1 pcs
0687401109
9 mm 7 mm 39 mm 7 mm
1 pcs
0687401112
12 mm 7 mm 39 mm 7 mm
1 pcs
0687401113
13 mm 7 mm 39 mm 7 mm
1 pcs
0687401116
16 mm 7 mm 39 mm 7 mm
1 pcs
0687401115
15 mm 7 mm 39 mm 7 mm
1 pcs
0687401114
14 mm 7 mm 39 mm 7 mm
1 pcs
0687401119
19 mm 7 mm 39 mm 7 mm
1 pcs
0687401117
17 mm 7 mm 39 mm 7 mm
1 pcs
0687401118
18 mm 7 mm 39 mm 7 mm
1 pcs
0687401120
20 mm 7 mm 39 mm 7 mm
1 pcs
0687401121
21 mm 7 mm 39 mm 7 mm
1 pcs
0687401122
22 mm 7 mm 39 mm 7 mm
1 pcs
0687401124
24 mm 7 mm 39 mm 7 mm
1 pcs
0687401123
23 mm 7 mm 39 mm 7 mm
1 pcs
0687401127
27 mm 7 mm 39 mm 7 mm
1 pcs
0687401125
25 mm 7 mm 39 mm 7 mm
1 pcs
0687401126
26 mm 7 mm 39 mm 7 mm
1 pcs
0687401129
29 mm 7 mm 39 mm 7 mm
1 pcs
0687401128
28 mm 7 mm 39 mm 7 mm
1 pcs
0687401130
30 mm 7 mm 39 mm 7 mm
1 pcs
0687401131
31 mm 7 mm 39 mm 7 mm
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
Included in delivery:


  • 2 x A2 bracket latches

  • 2 x sheet metal screw DIN 7981, A2, 2.9 x 6.5 mm

  • 4 x pan head screws, DIN 7985, A2, M3 x 6 mm

  • 2 x pan head screws, DIN 7985, A2, M3 x 8 mm
Notice

Not suitable for FSR with spring-loaded bracket latches.



The offset is worked out as follows:


Folding dimensions in mm (panel frame thickness)


+ visible brush (depending on model)


+ brush channel (depending on model)


= offset (in mm)

Specified dimensions not binding. Subject to technical changes!