Dowel pins
Dowel pins - 1
Dowel pins - 2
Dowel pins - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dowel pins

Chamfered dowel pins are used to connect steel elements in slotted timber cross-sections such as post support brackets with blades or wood to wood connections.

  • Material: Steel
  • Material designation: S235
  • Material standard: EN 10025- 2:2004
  • Surface: Zinc plated

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Yield moment Material Quantity PU
price/PU
0681008090
8 mm 90 mm 24.1 Nm Steel
100 pcs
0681008065
8 mm 65 mm 24.1 Nm Steel
100 pcs
0681008115
8 mm 115 mm 24.1 Nm Steel
100 pcs
0681010120
10 mm 120 mm 43 Nm Steel
100 pcs
0681010140
10 mm 140 mm 43 Nm Steel
100 pcs
0681012090
12 mm 90 mm 69.1 Nm Steel
100 pcs
0681012140
12 mm 140 mm 69.1 Nm Steel
100 pcs
0681012100
12 mm 100 mm 69.1 Nm Steel
100 pcs
0681012080
12 mm 80 mm 69.1 Nm Steel
100 pcs
0681012160
12 mm 160 mm 69.1 Nm Steel
50 pcs
0681012180
12 mm 180 mm 69.1 Nm Steel
50 pcs
0681012200
12 mm 200 mm 69.1 Nm Steel
50 pcs
0681010100
10 mm 100 mm 43 Nm Steel
100 pcs
0681012065
12 mm 65 mm 69.1 Nm Steel
100 pcs
0681012120
12 mm 120 mm 69.1 Nm Steel
100 pcs
0681012115
12 mm 115 mm 69.1 Nm Steel
100 pcs
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
  • Chamfered for easier driving-in

  • Material: steel S235

  • Surface: blue passivated (A2K); ≥ 7 μm

  • Application in utilisation classes 1 and 2
Notice

Install dowel pin flush with the timber surface.



The inner sheet steel element in sheet steel to wood connections should be at least 3 mm thick as the minimum edge distances are determined exclusively from the edge distances in the wooden component from this thickness upwards.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

CE marking in line with EN 14592