Window handle A 105
Window handle  A 105 - 1
Window handle  A 105 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window handle A 105

With 4-way lock-in at 90°

  • Shape of door handle: GE (Frankfurt type)
  • Material: Stainless steel A2, 1.4301
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Gloss level: Matt
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: No
  • Handle length: 130 mm
  • Handle diameter: 21 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of pin Shape of door handle Material Material of the basic rosette Quantity PU
price/PU
068775033
45 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Plastic
1 pcs
068775013
35 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Plastic
1 pcs
06877503
30 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Plastic
1 pcs
068775023
38 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Plastic
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
Base rosette made of plastic with 4-way lock-in at 90°


Secures horizontal or vertical position of window handle



Cams


Safeguards base rosette from being turned



Consistent design


Matching door handles available

Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.

Specified dimensions not binding. Subject to technical changes!