Universal cleaner R1
Universal cleaner R1 - 1
Universal cleaner R1 - 2
Universal cleaner R1 - 3
Universal cleaner R1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal cleaner R1

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces

  • Smell/fragrance: Lemon
  • Colour: Orange
  • pH value / conditions: 9.4 / in concentrate
  • Density/conditions: 1,04 g/cm³ / at 20°C
  • Ratio of ingredients: Miscible in all proportions
  • Min./max. processing temperature: 5 to 80 °C
  • Shelf life from production/conditions: 24 Month / at 20°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Phosphate-free: Yes
  • Bio-degradable: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Container Smell/fragrance Quantity PU
price/PU
0893125020
20 l 21500 g Canister Lemon
1 pcs
0893125060
60 l 64100 g Barrel Lemon
1 pcs
0893125005
5 l 5466 g Canister Lemon
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
High cleaning performance


Even persistent dirt is quickly and thoroughly removed



Mild and gentle on material


  • Versatile application

  • Does not attack paint, rubber or plastics


User friendly


Pleasant fragrance



Environmentally friendly


  • Biodegradable

  • Silicone and AOX-free

  • Phosphate free

  • Solvent free


Rapid separation in waste water according to Austrian standard test B5105


Oil and grease are removed without emulsifying. The wastewater can easily be separated with the light oil separator.



Machine and manual application



Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time

Notice

Hot water increases the cleaning effect

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.