Cleaning spray Super Clean

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning spray Super Clean

Universal cleaning and care spray for smooth and painted surfaces

  • Contents: 400 ml
  • Colour: Clear
  • pH value: 7.8
  • Density: 0.955 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • Silicone-free: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour pH value Density Quantity PU
price/PU
0893011400
400 ml Clear 7.8 0.955 g/cm³
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
Bright shine and lasting protection


  • Has an anti-static effect

  • Protects against scratches and impurities


New gloss for plastics, for indoor and outdoor use



After a brief soaking time, it easily removes tar, grease and surface rust



Removes holograms on dark paints



Contains silicone

Notice

Do not use on hot surfaces or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.