C pliers retrofit set
C pliers retrofit set - 1
C pliers retrofit set - 2
C pliers retrofit set - 3
C pliers retrofit set - 4

For detailed information, other images and documents, please select individual articles from the following table.

C pliers retrofit set

Retrofit C pliers for Spot 9000 with X pliers

  • Product weight (per item): 21500 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Product weight (per item) Quantity PU
price/PU
0691500242
21500 g
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
Pneumatic C pliers with 450 daN contact pressure for all arm lengths up to 635 mm



Quick change of arms due to lever locking



Better accessibility particularly for narrow spaces and in openings



Best welding quality even with long arms



Water cooling of the electrodes up to the tip



Optimised handling due to grip that can be rotated 360°



Vast assortment of replaceable electrodes



Included in delivery:


  • Water cooled C pliers

  • Short C arm, length 85 mm

  • Connection distributor for two pliers

  • Water cooled electric cable, length 2.5 m

  • Angled connection for two pliers

  • Tray holder for C pliers

  • Plastic cover for angled connection