Blanco sink Top EE, 3 x 4
Blanco sink Top EE, 3 x 4 - 1
Blanco sink Top EE, 3 x 4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blanco sink Top EE, 3 x 4

  • Material: Stainless steel
  • Installation option: Standard (S)
  • Suitable for min. body width: 300 mm
  • Width: 330 mm
  • Depth: 470 mm
  • Height: 150 mm
  • Basin depth 1: 150 mm
  • Cut-out width: 312 mm
  • Cut-out depth: 452 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Installation option Suitable for min. body width Width Quantity PU
price/PU
0682601223
Stainless steel Standard (S) 300 mm 330 mm