Padlock Magno
Padlock Magno - 1
Padlock Magno - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Magno

From size 30 upwards the shackle locks on either side for increased stability

  • Material: Brass
  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 2 PCS

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of closure Key number Housing width Housing thickness Quantity PU
price/PU
0688904025
Keyed different 25 mm 11.6 mm
0688904031
Keyed alike W 1-30 30 mm 12.8 mm
0688904030
Keyed different 30 mm 12.8 mm
0688904033
Keyed alike W 3-30 30 mm 12.8 mm
0688904040
Keyed different 40 mm 14.4 mm
0688904032
Keyed alike W 2-30 30 mm 12.8 mm
0688904041
Keyed alike W 1-40/60 40 mm 14.4 mm
0688904042
Keyed alike W 2-40/60 40 mm 14.4 mm
0688904043
Keyed alike W 3-40/60 40 mm 14.4 mm
0688904050
Keyed different 50 mm 16.6 mm
0688904051
Keyed alike W 1-40/60 50 mm 16.6 mm
0688904053
Keyed alike W 3-40/60 50 mm 16.6 mm
0688904052
Keyed alike W 2-40/60 50 mm 16.6 mm
0688904060
Keyed different 60 mm 18.9 mm
0688904063
Keyed alike W 3-40/60 60 mm 18.9 mm
0688904061
Keyed alike W 1-40/60 60 mm 18.9 mm
0688904062
Keyed alike W 2-40/60 60 mm 18.9 mm
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
  • Rustproof inner mechanism

  • Lock closes quickly as no key needs to be inserted in the lock when locking

  • Large number of different locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys
Notice

For cylinders with non-concurrent locking, we draw on approx. 500 different locking systems.

Specified dimensions not binding. Subject to technical changes!