Padlock Magno
Padlock Magno - 1
Padlock Magno - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Magno

From size 30 upwards the shackle locks on either side for increased stability

  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 2 PCS
  • Area of application: Indoors
  • Suitable for: Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of closure Key number Material of the housing Housing width Quantity PU
price/PU
0688904025
Keyed different Brass 25 mm
0688904031
Keyed alike W 1-30 30 mm
0688904030
Keyed different 30 mm
0688904033
Keyed alike W 3-30 30 mm
0688904040
Keyed different 40 mm
0688904032
Keyed alike W 2-30 30 mm
0688904041
Keyed alike W 1-40/60 40 mm
0688904042
Keyed alike W 2-40/60 40 mm
0688904043
Keyed alike W 3-40/60 40 mm
0688904050
Keyed different 50 mm
0688904051
Keyed alike W 1-40/60 50 mm
0688904053
Keyed alike W 3-40/60 50 mm
0688904052
Keyed alike W 2-40/60 50 mm
0688904060
Keyed different 60 mm
0688904063
Keyed alike W 3-40/60 60 mm
0688904061
Keyed alike W 1-40/60 60 mm
0688904062
Keyed alike W 2-40/60 60 mm
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
  • Rustproof inner mechanism

  • Lock closes quickly as no key needs to be inserted in the lock when locking

  • Large number of different locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys
Notice

For cylinders with non-concurrent locking, we draw on approx. 500 different locking systems.

Specified dimensions not binding. Subject to technical changes!