Starlock segmented saw blade

For detailed information, other images and documents, please select individual articles from the following table.

Starlock segmented saw blade

Ideal for immersion cuts, ideal for work in corners and for setting door frames

  • Diameter: 85 mm
  • Material: Bimetal
  • Saw blade design: Segment
  • Material to be processed: Aluminium, Fibreglass, GRP, Hardwood, Chipboard, Softwood
  • Suitable machines: Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Material Saw blade design Material to be processed Quantity PU
price/PU
0696121412
85 mm Bimetal Segment Aluminium, Fibreglass, GRP, Hardwood, Chipboard, Softwood
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
Ideal for flush cuts


The segmented blade can be positioned flush against the floor. Door frames can therefore be cut to the exact length.



Extra long life


The saw blade can be rotated to optimise wear on the saw blade.



Precision work in corners


The special blade shape enables precise cutting in corners.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.