Tool holder
Tool holder - 1
Tool holder - 2
Tool holder - 3
Tool holder - 4
Tool holder - 5
Tool holder - 6

For detailed information, other images and documents, please select individual articles from the following table.

Tool holder

With 1/4-inch hexagonal drive

  • External drive: WS13
  • Drive in inches: 1/4 in

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Length External drive Drive in inches Quantity PU
price/PU
071542 002
Screw tap M5 - M12, square drive 4.5 -8 mm 40 mm WS13 1/4 in
1 pcs
071542 001
Screw tap M3 - M8, square drive 2.4 -5.5 mm 36 mm WS13 1/4 in
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
Can be used in especially hard-to-reach places


Small size among tool holders. The total length does not increase when a ratchet spanner is used.



Suitable for use with various tools


  • Ratchet tools, t-handles, multi-angle ratchets, extensions and cardan joints with 1/4-inch square drive

  • Screwdrivers with 1/4-inch square drive

  • 13 mm combination wrenches, ring wrenches and ratchet spanners

  • Drills with 1/4-inch square connection parts