Nails in magazine and fuel cell NG CS-2 HFB
Nails in magazine and fuel cell NG CS-2 HFB - 1
Nails in magazine and fuel cell NG CS-2 HFB - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nails in magazine and fuel cell NG CS-2 HFB

High-quality stepped nail, ∅ 3.0 mm specially designed for fixtures in high-strength concrete, compatible with DIGA CS-2 POWER

  • Diameter of nail: 3 mm
  • Head diameter: 6.3 mm
  • Material of the nail: Steel
  • Surface: Zinc plated yellow
  • Container: Cartridge
  • Contents: 80 ml
  • Number of nails: 800 PCS

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Diameter of nail Head diameter Material of the nail Quantity PU
price/PU
0864950219
19 mm 3 mm 6.3 mm Steel
0864950217
17 mm 3 mm 6.3 mm Steel
0864950222
22 mm 3 mm 6.3 mm Steel
0864950227
27 mm 3 mm 6.3 mm Steel
0864950232
32 mm 3 mm 6.3 mm Steel
0864950238
38 mm 3 mm 6.3 mm Steel
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
One packing unit includes 800 nails and one gas cartridge

Proof of Performance

European Technical Approval ETA-12/0452



iBMP MPA TU Braunschweig (Germany)


Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03