VDE cable junction box W12
VDE cable junction box W12 - 1
VDE cable junction box W12 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE cable junction box W12

Includes hole tool and plugs for closing off previously opened entry points

  • Length x width x height: 85 x 85 x 37 mm
  • Number of cable entries: 12 PCS
  • IP protection class: IP 54
  • Nominal voltage: 400 V/AC
  • Min./max. temperature conditions: -25 to 40 °C
  • Colour: Light grey, similar to RAL 7035
  • Material of the bottom section: Polyethylene
  • Material of the top section: Polypropylene
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length x width x height Number of cable entries IP protection class Nominal voltage Quantity PU
price/PU
09750504
85 x 85 x 37 mm 12 PCS IP 54 400 V/AC
10 pcs
0975050401
85 x 85 x 37 mm 12 PCS IP 54 400 V/AC
10 pcs
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
With external fastening tabs (crosswise and lengthwise hole for later corrections)

Proof of Performance

According to DIN EN 60670 (VDE 0606)