Fire protection foam Combination
Fire protection foam Combination - 1
Fire protection foam Combination - 2
Fire protection foam Combination - 3
Fire protection foam Combination - 4
Fire protection foam Combination - 5
Fire protection foam Combination - 6

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam Combination

Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.

  • Contents: 380 ml
  • Container: Cartridge
  • Colour: Red brown
  • Fire resistance rating: EI120
  • Yield (volume) approx.: 2.1 l
  • Can be cut after: 90 s
  • Min. processing temperature: 20 °C
  • Max. processing temperature: 25 °C
  • Min. ambient processing temperature: 25 °C
  • Conditions to maintain shelf life from production: dry storage area, 5°C to 30°C
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Fire resistance rating Quantity PU
price/PU
0893303200
380 ml Cartridge Red brown EI120
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
  • Easy and quick to install

  • No coating on the cable or bulkhead surface

  • Flexible foam, easy to retrofit

  • Can be painted over

  • Dust-free application

  • PE and PVC pipes up to ∅ 50 mm can be installed without a fire protection collar
Notice

Formwork materials made of cardboard or plastic can remain on the partition.

ETA-11/0528

You can find precise partition information in the European technical approval ETA-11/0528.